Beli ph controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROC TDS Monitor Controller Transmitteratribut:
- Range (°C): 0 to 50
- TDS (ppm): 0 to 1000
- Output (mA): 4 to 20 (dapat dihubungkan ke P L C)
- Dimensions (mm): 48x96x80 (panel mounting)
- Hole size (mm): 44x92 (for installation)
- Measurement Range (µS/cm): 1 to 1999
- Power Supply (V): AC 220
- APURE pH ControllerDeskripsi:Apure A10 series PH/ORP controller is an intelligent on-line chemical analysis instrument. It can continuously monitor data and realize remote transmission monitoring and recording. It can also connect to the RS485 interface. You can also easily connect to a computer using the 4-20ma protocol. It is widely used for electronics, chemical industry, pharmaceutical, environmental protection, metallurgy, paper making, food industry, water supply and other industry etc.atribut:
- Dimensions (mm): 96x96x128
- Resolution (pH): 0.01
- Resolution (°C): 0.1
- Accuracy (pH): ±0.01
- Cut Off Dimensions (mm): 92x92
- Working Conditions Humidity (%RH): <85
- BOQU Online Residual Chlorine AnalyzerDeskripsi:CLG-2059S/P residual chlorine analyzer can directly integrate the digital residual chlorine sensor,flow cell,pipe way,valve into a whole machine, and centrally observe and manage it on the controller; the system integrates water quality online analysis, database and calibration functions in one, and it is Chlorine data collection and analysis provide great convenience.
- Hanna Instruments pH/EC/TDS Multiparameter ProbeDeskripsi:The HI1288 is a 3-in-1 pre-amplified multiparameter probe that measures pH, EC/TDS, and temperature within a single polypropylene body. The pH portion of this probe is constructed with a cloth junction, maintenance free polymer gel electrolyte, and a low temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two graphite sensors for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1288 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, wastewater treatemnt and boilers and cooling towers. The HI1288 is designed for use with Hanna's HI991300 and HI991301 portable multiparameter meters.atribut:
- Amplifier: Yes
- Body Length/Overall Length (mm): 95 / 185
- Body Material: Polypropylene
- Cable (m): 7-pole; 1 (3.3')
- Connector Type: DIN
- Glass Type: Low Temperature (LT)
- Junction Type/Flow Rate: cloth
- Matching Pin: No
- Maximum Pressure (bar): 0.1
- Notes: To be used with HI991300 and HI991301
- Temperature Sensor: Yes
- Tip / Shape (mm): Spheric (8)
- Type of Electrolyte: Gel
- Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas)Deskripsi:HI70039C is a premium quality 5,000 µS/cm conductivity solution that is NIST traceable and supplied with a Certificate of Analysis. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of conductivity solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI70039C is for 25 sachets containing 20 mL of solution.Supplied with Certificate of AnalysisTemperature chart of the actual µS/cm value at various temperatures printed on each bottleConvenient packaging for one time use
- Horiba Conductivity Standard Solution (Larutan Kalibrasi Konduktivitas)Deskripsi:Conductivity Standard Solution biasa disebut dengan Larutan standar.atribut:
- Volume (ml): 500
- JENCO Universal Process Controller / IndicatorDeskripsi:Universal Process Controller/Indicator
- OHAUS Conductivity ElectrodeDeskripsi:Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), and temperature electrodes that can be used in combination with Starter bench and portable meters.ApplicationspH, reference, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), temperature measurementConstructionMetal, glass, or plastic shaftDesign FeaturesSuitable for Various Applicationsatribut:
- Temperature Compensation: Automatic
- Tongdy Monitor dan Pengontrol CO2 (Kontroler Karbon Dioksida)Deskripsi:CO2 monitor and Controlleratribut:
- Power Supply (V): 24AC/DC +_10%
- Relay Output (A): One Relay Output (Resistive Load Max. 5)
- Display: OLED
- Instalation: Wall Mounted
- CO2 Sensor: NDIR
- CO2 Range (ppm): 0-2000 (Default), 0-5000 (Selected in Advance Setup)
- Accuracy: < +-0.5C
- C02 Accuracy: @22C +_60ppm+3%of reading
- Measurement Range (°C): -20 to 60
- Signal Update: Every 2 Seconds
- Temperature: NTC Thermistor
- MILWAUKEE pH Controller (Monitor pH)Deskripsi:The MC122 controller automatically monitors and fine-tunes the pH levels. Just set your pH parameters and let the Milwaukee pH Controller do the rest.The Milwaukee PRO pH controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.The Milwaukee PRO pH controller offers:AccuracyThe Milwaukee PRO pH controller offers an accuracy to ± 0.2 pH with two point manual calibration.AutomationThe controller provides a control range of 5.5 to 9.5 pH with alarms that activate when readings are higher or lower than set point.Compatible dosing pumpMilwaukee offers the MP810 dosing pumpEasy installationThe pH Controller comes with a complete mounting kit including a probe holder. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH probe will no longer function.You can extend the life of your pH electrode in the following ways.StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibiration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating reguarly to keep your PRO pH controller accurate. Also, calibrate after cleaning or a long period of storage.atribut:
- Environment (%): Max RH 95
- pH Electrode: MA911B/2
- Accuracy (pH): ±0.2
- Environment Temperature (°C): 0 to 50
- Power Drivers (VAC/A/Hz): 115/2/60 or 230/1/50
- Power Supply (V DC): 12 Adapter
- GREATECH Root BlowerDeskripsi:Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
- Lutron pH Meter (Pengukur pH)Deskripsi:- Economical type.- pocket size.
- AZ Instrument TDS Meter (Pengukur TDS)Deskripsi:8362 AZ Electric Conductivity and TDS Meter dapat mengukur Konduktivitas, TDS (Total Dissolved Solid) dan Suhu untuk target larutan air. Satuan Konduktivitas termasuk uS & mS, dan satuan TDS termasuk ppm & ppt.atribut:
- LCD Size (LxW) (mm): 30x18
- Operating Humidity (%RH): <80
- Meter Size (LxWxH) (mm): 165x35x32
- Battery: LR44 x4PCS
- Temperature Range (°C): -5 to 60.0
- Temperature Accuracy (°C): ±0.5
- Conductivity Accuracy: ±1% F.S. ±1 digits
- Conductivity Resolution: 1 uS or 0.01 mS or 0.1 mS
- Conductivity measuring range: 0 to 1999 us or 2.00 to 19.99 ms or 20.0 to 160.0 ms
- Lifetime Sensors (month): >6 (with good maintenance)
- Normal Temperature (°C): Fixed at 25
- Operating Temperature (°C): 0 to 50
- Storage Humidity (%RH): <90
- Storage Temperature (°C): 0 to 60
- TDS Accuracy: ±1% F.S. ±1 digits
- TDS Factor: 0.3 to 1
- TDS Measuring Range: 0 to 9999 or 1.0 to 160.0f ppt (f Is TDS Factor)
- TDS Resolution: 1 or 0.1 ppt
- Temperature Resolution: 0.1
- Temperature coefficient: Fixed at 2.1%/°C
- Lutron Alat Ukur pHDeskripsi:Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuranatribut:
- DIN Size (mm): 96x48
- Depth (mm): 107
- Power (V): AC 90 to 264
- Frequency (Hz): 50/60
- Milwaukee Instrument Pump and pH Controller (Pompa)Deskripsi:The Milwaukee MC720 PRO pH controller and pump lets you measure and adjust pH levels automatically.The MC720 kit includes the MC122 controller and the MP810 dosing pump to automatically monitor and fine-tune pH levels. Just set your pH parameters and let the Milwaukee pH Controller and pump do the rest.The Milwaukee PRO pH controller kit is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.The Milwaukee PRO pH controller and pump offers:ACCURACYThe Milwaukee PRO pH controller offers an accuracy to ±0.2 pH with two point manual calibration.AUTOMATIONThe controller provides a control range of 5.5 to 9.5 pH with alarms that activate when readings are higher or lower than set point.COMPATIBLE DOSING PUMPThe Milwaukee MP810 dosing pump (designed specifically for use with the MC122) is included in the kit.EASY INSTALLATIONThe MC720 pH controller and pump kit comes with a complete mounting kit including a probe holder.atribut:
- Set Point (pH): 5.5 to 9.5
- Resolution (pH): 0.1
- JENCO ORP Transmitter/Controller with 1 ORP & 1 pH InputDeskripsi:6503 ORP Transmitter/Controller with 1 ORP & 1 pH Inputs, 1/4 DIN by Jenco1/4 DIN panel mount ORP controller/transmitter, microprocessor based, password protected with membrane keypad. LCD displays ORP or pH and temp. Meter has dual SPDT Hi/Lo relays, with programmable hysteresis and a reversible, isolated and programmable 4-20 mA output. Connectors are dual BNC for pH/ORP and spade lug type. ATC is 10K thermistor or simulation resistor. Power 115 / 230V ACControls ORP & measures pHOffset calibration for ORPSet point security code protectionDual on/off relays0.5 high LCD displayAuto/manual temp. compensationPower down memory backupAudio feed back touch keys1/4 DIN housingatribut:
- Isolated Current Output (mA): Reversible & Programable 4 to 20
- Relay Output (Resistive Load): 5 Amp at 115V AC or 2.5 Amp at 230V AC
- Relay Set Point Hysteresis: User Programable
- Temperature Range (°C): 0 to 115
- Temperature Compensation (°C): Auto/Manual (Thermistor 10kw at 25°C)
- Default ORP Buffer (mV): 86
- Input Impedance (ohm): >10exp(13)
- Isolation Voltage (V DC): 500 (max)
- Power Failure Back Up: Yes
- Power Source (V AC): 115 or 230 (50/60 hz)
- Range: (pH: -2.00 to 16.00 pH), (ORP: -1999 to 1999 mV)
- Resolution: pH: 0.01 pH, ORP: 1 mV, Temp.: 0.1 °C
- Transmitter Load (ohm): 550 (maximum)
- pH Buffer Recognition: 4.00. 6.86. & 9.18
- pH Slope Recognition (%): ±30
- Hanna Instruments Dosing Pump pH Controller and with HI10053 pH Probe (Pompa Kimia)Deskripsi:Developed to be an inexpensive solution for pool owners and maintenance companies to maintain the ideal pH at all times, the BL100 pH Controller and Dosing Pump is a system engineered for maintaining the pH of swimming pools, hot tubs, and spas. Simply insert the probe and injection valve in-line with the recirculation pump and provide the chemical to be dosed.atribut:
- Accuracy (pH): ±0.10 (@25˚C/77˚F)
- Alarm Relay Output: SPDT 2.5A / 230 VAC
- Casing: wall mounted, built-in pump, IP65 rated
- Dimensions (mm): 90x142x80
- External Event Input: Input for level controller or flow switch to disable dosing pump in the event of no chemical when using a level controller or no flow when using a flow switch - galvanically isolated
- Operating Environment (°C): 0-50; max. 95% RH non-condensing
- Power Consumption (VA): 15
- Power Supply (V AC): 100-240, 50/60 Hz
- Pump Control: selectable flow rate (0.5 to 3.5 L/hour 0.13 to 0.92 G/hour); manual control for pump priming
- Recommended Probe: HI10053 digital pH/temperature probe with quick connect DIN connector - galvanically isolated
- Temperature Accuracy (°C/°F): ±0.5/±0.9 (@25°C/77°F)
- Temperature Compensation: Automatic
- Temperature Range (°C): -5.0 to 105
- Temperature Resolution (°C/°F): 0.1/0.1
- pH Range (pH): 0.00 to 14.00
- pH Resolution (pH): 0.01
- CEM Corpration pH Indicator ControllerDeskripsi:Standard model with 2-point alarm and time-sharing proportion. It is an easy-to-use model with a detailed setting group that can meet a variety of requests and an error display with a self-diagnosis function. One-touch calibration. Automatically determines the quality of electrode characteristics. Compatible with 5 types of temperature compensation elements. Achieves environmentally friendly measurements when combined with a lead-free pH electrode.pH neutralization and oxidation/reduction treatment of wastewater in the chemical industry, etc. Incorporating process equipment, pH measurement management in hydroponics, etc., pH measurement management of cleaning wastewater, pH measurement management of experimental wastewater, etc.atribut:
- Power Supply: AC100V-240V (50/60Hz) 10VA(max)
- Measuring Range (pH): 0.00-14.00
- Resolution: 0.01pH
- Temperature Compensation: With compensation: Select from 6.8kΩ, 500Ω, 10kΩ, 350Ω (25℃), 1kΩ (0℃), or without compensation
- Ambient Temperature (°C): ‐5~45
- Calibration: Automatic calibration: 2-point automatic calibration Automatic potential stability judgment Combination of pH2, 4, 9, 10 (JIS) and pH7 (JIS), manual calibration: Any difference of 2 pH or more, temperature calibration: 1 point
- Measurement Range (°C): 0-100
- Power Consumption (V/A): 10 (no load)
- Relative Humidity (%RH): 20-85 (no condensation)
- Resolution (pH): 0.01
- Resolution (°C): 1
- Temperature Compensation (°C): 0-100
- Transmission Output: DC4 to 20mA (maximum load resistance 900Ω), transmission output range: Can be set arbitrarily within the measurement range
- Hanna Instruments ORP Controller and PumpDeskripsi:ORP controller and dosing pumps in one compact unit.±5 mV accuracy with unbeatable performance.Isolated 4 to 20 mA recorder output.Proportional dosing slows the pump down when the measured ORP level approaches the set value which avoids over dosage of oxidising or reducing agents.Alarm contact is activated whenever the ORP reading varies more than 200 mV from the set point.Auxiliary contacts allow the user to attach a mixer or priming pump that is activated only when the pump is dosing.High Quality materials are used for all parts that come into contact with liquid. Order Information:The BL 7917 series is supplied with discharge and suction valves, polyethylene tubing, power cable and instructions. Order Information: The BL 7917 series is supplied with discharge and suction valves, polyethylene tubing, power cable and instructions.
- BOQU UV COD SensorDeskripsi:BH-485-JCOD is digital COD sensor. Spectroscopic organic matter sensor uses 254nm spectral absorption coefficient SAC254 to reflect the important measurement parameters of soluble organic matter content in water according to the absorption of organic matter on ultraviolet light, and can be converted into COD/BOD/TOC value under certain conditions. This method enables continuous monitoring without any reagents.
Daftar Harga ph controller Terbaru November 2026
| ROC TDS Monitor Controller Transmitter | Rp3.499.900 |
| APURE pH Controller | Rp6.999.900 |
| BOQU Online Residual Chlorine Analyzer | Rp45.999.900 |
| Hanna Instruments pH/EC/TDS Multiparameter Probe | Rp9.399.900 |
| Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas) | Rp779.900 |
| Horiba Conductivity Standard Solution (Larutan Kalibrasi Konduktivitas) | Rp629.900 |
| JENCO Universal Process Controller / Indicator | Rp9.399.900 |
| OHAUS Conductivity Electrode | Rp6.299.900 |
| Tongdy Monitor dan Pengontrol CO2 (Kontroler Karbon Dioksida) | Rp10.999.900 |
| MILWAUKEE pH Controller (Monitor pH) | Rp10.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/jeP106219698-1.jpg)
/ftP103688569-1.jpg)


/5dP110087193-1.jpg)
/hnP108366635-1.jpg)

/lbP105145767-3.jpg)
/lnP108228779-1.jpg)

/35P108167113-1.jpg)

/4lP112310165-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)